
EGS 2-1/2 inch-2 inch Appleton RB Reducing Bushing (Aluminum)
Description
Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 2-1/2 x 1-1/2 in | Connection Type | Tapered MNPT x Tapered FNPT |
Material | Aluminum | Finish | Natural |
Type | Reducing Bushing | Series/Model | RB |
Standards | CSA C22.2 No. 25, C22.2 No. 30 Standard, CSA 065181 Certified, UL 886 (1203) Standard, UL E10444, UL E34997 Listed For Class I Groups A, B, C, D, Class II Groups E, F, G and Class III | Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems |
UPC | 781381736626 |
Packages
5 - UNIT - (5) |