![appeys316](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262119.jpg?preset=medium)
EGS 1 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting
Description
EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Male Sealing Fitting with Removable Nipple | Type | 25% Fill, Vertical/Horizontal, Tapered FNPT |
Trade Size | 1 in | Material | Grayloy-Iron |
Finish | Zinc Electroplate/Chromate/Epoxy Powder Coat | Series/Model | EYS |
Color | Gray | For Use With | Metal Threaded Rigid Conduit and IMC |
Standards | UL 886 (1203) Listed, UL File No. E10444, CSA Certified C22.2 No. 30, CSA Certified 065181, Class I, Division 1 and 2 Locations | Application | For Preventing Passage of Gases, Vapors or Flames from One Portion of Conduit System to Another |
UPC | 781381621175 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |