
HUBBELL 1-1/2 inch Killark O Series Aluminum Stamped Cover
Description
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1-1/4 in |
Material | Copper-Free Aluminum | Mounting | Screw Mount |
Type | Stamped, Oval | Color/Finish | Silver/Natural |
Dimensions | 7-3/16 in L x 2.625 in W x 0.625 in H | For Use With | O Series Fittings |
Standards | UL Listed, CSA Certified | Application | For use with O Series fittings. |
UPC | 783936490205 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |