Abbotsford
ges112rtcni

ABB 1-1/2 inch Iberville EMT Compression Fitting, Insulated Zinc Alloy

Price $18.5153 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5812-IT

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Compression EMT Connector Type Insulated, Straight, One-Piece
Trade Size 1-1/2 in Connection Snap
Material Zinc Alloy Color/Finish Zinc Plated
Standards UL E16592 Listed, CSA 12798 Certified UPC 622538267122

Packages

1 - UNIT - 1 10 - UNIT = 10 40 - UNIT = 40 1920 - UNIT = 1920
Customers who bought this item also bought