
ABB 3-1/2 inch Iberville Non-Insulated EMT Set-Screw Fitting (Steel)
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Set Screw EMT Connector | Type | Straight, 1-Piece |
Trade Size | 3-1/2 in | Connection | Male Threaded |
Material | Steel | Color/Finish | Zinc Plated |
Standards | UL E16592 | Application | For use with EMT conduit |
UPC | 785991025156 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 150 - UNIT - 150 |