Abbotsford
ges114sscnst

ABB 1-1/4 inch Iberville Non-Insulated EMT Set-Screw Fitting (Steel)

Price $2.0421 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5410

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Non-Insulated Set Screw EMT Connector Type Concrete Tight, Straight
Trade Size 1-1/4 in Connection Plug-in x External Threaded
Material Steel Color/Finish Silver/Zinc Plated
Packaging Quantity 25/Case Standards cULus Listed, UL File Number E16592, CSA 3313
UPC 622538234100

Packages

25 - UNIT = (25) 840 - UNIT = 840
Customers who bought this item also bought