
ABB 2 inch Iberville EMT Compression Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Compression EMT Coupling | Connection Size | 2 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Galvanic Zinc Iron Coated | Type | Concrete Tight |
Standards | UL File Number E16592 | UPC | 622538269164 |
Packages
5 - UNIT = (5) | 20 - UNIT = 20 | 1200 - UNIT - 1200 |