Abbotsford
ges4wlcpst

ABB 4 inch Iberville Wet-Location EMT Compression Coupling (Steel)

Price $75.4503 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5732-WL

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 4 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 5.23 in OD x 5-3/4 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 5/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130686

Packages

1 - UNIT - 1 5 - UNIT = 5 270 - UNIT = 270