![ges212sscp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958712.jpg?preset=medium)
ABB 2-1/2 inch Iberville E.M.T. Set-Screw Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 2-1/2 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Untreated | Type | Concrete Tight |
Standards | CSA 12798 | UPC | 622538251206 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 924 - UNIT = 924 |