Abbotsford
ges212sscpst

ABB 2-1/2 inch Iberville EMT Set-Screw Steel Coupling

Price $8.3799 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5520

Description

IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.

Specifications

Brand Name ABB Sub Brand Iberville®
Material Steel Color Silver
Type EMT Standards UL E16592, CSA 3313
UPC 622538245205

Packages

10 - UNIT = (10) 100 - UNIT = 100 6400 - UNIT = 6400
Customers who bought this item also bought