
ABB 4 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 4 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Untreated | Type | Concrete Tight |
Standards | CSA 12798 | UPC | 622538251329 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 288 - UNIT = 288 |