
CAP PRODUCTS 3/4 inch x 3 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | EMT Elbow |
Connection Size | 2-1/2 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior | Type | 90° |
Bend Radius | 15 in | Dimensions | 3.834 in ID x 4 in OD x 29 in L |
Wall Thickness | .107 IN | Standards | CSA C22.2 No. 83.1, ANSI C80.1 |
UPC | 623905540138 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |