Abbotsford
emtelb4x45

CAP PRODUCTS 4 inch 45 Degree EMT Conduit Elbow, Galvanized Steel

Price $95.7148 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:877027

Description

Columbia-MBF precision manufactured Electrical Metallic Tubing (EMT) elbows are formulated of hot galvanized steel using a patented inline Flo-coat process for extended exterior protection. Our E-Z Pull interior coating provides a smooth raceway for fast and simple wire pulling.


Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection

E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling

Excellent mechanical protection for conductors

Optimal EMI shielding characteristics

Listed to Underwriters Laboratories Safety Standard UL 797

Manufactured in accordance with ANSI C80.3

Available in sizes 1/2" (16) – 4" (103)

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 4 in Material Steel
Color Silver Finish Hot Dip Galvanized
Type 45° Bend Radius 16 in
Dimensions 10-7/8 in W x 26-1/4 in H Packaging Quantity 36/Pack
Standards CSA C22.2 No. 83.1 Certified, ANSI C80.3 UPC 091111020407

Packages

1 - UNIT - 1 66 - UNIT - 66