
ABB 1/2 inch x 30 mtr Liquatite Non-Jacketed Flexible Aluminum Conduit
Description
LIQUATITE® non-jacketed flexible conduit made of aluminium. 0.625 to 0.645 inch (internal diameter), 0.86 to 0.92 inch (outer diameter), 3 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 16 lb per 100 ft.
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 1/2 in |
Length | 30 m | Diameter | 16.383 mm ID x 23.368 mm OD |
Material | Aluminum | Bend Radius | 3 in |
Standards | CSA Certified | Application | Intended as a Metal Raceway for Wires and Cable where CSA Certification is Required |
UPC | 786209880123 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 300 - UNIT = 300 | 1800 - UNIT = 18000 |