×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
npiwoct

ABB 4 inch 26 Cu.In. Nu-Tek Non-Metallic Octagonal Box

Price $4.3195 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W-OCT

Description

PRODUCT FEATURES:- Round Ceiling Box- Volume: 26 Cubic inches- Diameter: 4 Inches- Depth: 2-3/4 Inches- Color: Gray- Material: Non-Metallic- Cable Entries: 4- Certifications: CSA Certified- Application: For use with non-metallic sheathed cable

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Ceiling Box Type Round, 6-Inlet
Width 4 in Depth 2.75 in
Cubic Capacity 26 in³ Material Plastic
Finish Untreated Color Gray
Mounting Type Flush, Ceiling For Use With Non-Metallic Sheathed Cable
Application For use with non-metallic sheathed cable UPC 772197000667

Packages

25 - UNIT = 25 60 - UNIT = (60) 1200 - SKID - 1200 2812 - UNIT = 28125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok