![ges4ltcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958665.jpg?preset=medium)
ABB 4 inch Iberville Non-Insulated Straight Liquidtight Fitting (Zinc Alloy)
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Conduit Connector | Type | Straight |
Trade Size | 4 in | Length | 126.746 mm |
Connection | External Threaded | Material | Zinc Alloy |
Color/Finish | Zinc Plated | Standards | CSA 700502 |
UPC | 622538755599 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 384 - UNIT = 384 |