
ABB 2 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw
Description
Grounding and bonding locknut wit lay-in lug for use with hubs. #8 maximum conductor size.
Specifications
Brand Name | ABB | Item Name | Lock Nut with Lug |
Type | Grounding | Trade Size | 2 in |
Material | Die-Cast Copperfree Aluminum | Color/Finish | Silver |
Standards | CSA 4484 Certified, UL E3060 Listed | Application | Extreme Grounding for Data and Control Applications |
UPC | 786210695464 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |