ABB 3/4 inch T&B Ocal Hub Connector, Steel
Description
Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 3/4 in | Material | Steel |
Type | Straight | Finish | Zinc Plated |
Dimensions | 41.148 mm dia x 34.798 mm L | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210003719 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 9000 - UNIT = 9000 |