
ABB 3/4 inch Conduit Hub, Aluminum
Description
Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 3/4 in | Material | Aluminum |
Type | Straight | Dimensions | 41.148 mm dia x 34.798 mm L |
Temperature Rating | 105 °C | Standards | UL File Number E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210829166 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |