
ABB 1/2 inch Zinc Capoff
Description
Capoff made of zinc with a size of 1/2 inch. Rigid and intermediate metal conduit fittings. Designed for un equalled performance.
Specifications
Brand Name | ABB | Item Name | Capoff with Insulated Throat |
Size | 1/2 in | Material | Zinc |
Type | Hubs & Accessories | Dimensions | 21.4 mm ID x 1-7/16 in OD x 1-13/32 in L |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210044767 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1440 - UNIT = 14400 |