
ABB 1 inch T&B Capoff
Description
Cap-off.
Specifications
Brand Name | ABB | Item Name | Capoff with Insulated Throat |
Size | 1 in | Material | Zinc |
Type | Hubs & Accessories | Finish | Untreated |
Dimensions | 2 in OD x 1-11/16 in L | Standards | UL File Number E23018, CSA Certified |
Application | For use with Rigid/IMC Conduits | UPC | 786210044781 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |