
ABB 1/2 inch T&B Grounding Hub, Zinc
Description
Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1/2 in | Material | Zinc |
Type | Hubs & Accessories | Color | Metallic |
Dimensions | 19/32 in ID x 17/16 in OD x 1-3/16 in L | Includes | Grounding Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210361024 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |