
ABB 3/4 inch T&B Grounding Hub, Zinc
Description
T&B grounding hub made of Zinc or copper free aluminum with a size of 3/4 in.
Specifications
Brand Name | ABB | Item Name | Grounding Hub |
Size | 3/4 in | Material | Aluminum |
Mounting | Screw Mount | Type | Hubs & Accessories |
Color | Metallic | Finish | Untreated |
Dimensions | 1-1/32 in OD x 5/32 in ID x 1-9/32 in L | For Use With | Rigid/IMC Conduit |
Includes | Grounding Locknut | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210361048 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |