
ABB 1 inch T&B Conduit Hub, Aluminum
Description
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1 in | Material | Aluminum |
Type | Hub Connector | Temperature Rating | 105 degrees C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210898438 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2700 - UNIT - 2700 |