
ABB 1 inch T&B Aluminum Capoff
Description
1 inch Capoff with Insulated Throat. Made of copper-free Aluminum. Designed for unequalled performance. For use with rigid and intermediate metal conduit fittings.
Specifications
Brand Name | ABB | Item Name | Capoff with Thermoplastic Insulated Throat |
Size | 1 in | Material | Aluminum |
Type | Hubs & Accessories | Connection Type | NPT |
Dimensions | 2 in dia x 1-11/16 in L | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified, NEMA 3R, 4 and 13 |
Application | For Use with Rigid/IMC Conduit | UPC | 786210048956 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |