![tabh200cap](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969033.jpg?preset=medium)
ABB 2 inch T&B Capoff
Description
Cap-off.
Specifications
Brand Name | ABB | Sub Brand | Bullet® |
Item Name | Capoff with Insulated Throat | Size | 2 in |
Material | Zinc | Type | Hubs & Accessories |
Dimensions | 3-1/4 in OD x 1-27/32 in L | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210044811 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |