
ABB 2-1/2 inch T&B Conduit Hub, Zinc
Description
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Hub Connector with Thermoplastic Insulated Throat |
Size | 2-1/2 in | Material | Die-Cast Zinc |
Type | Hub Connector | Connection Type | NPT |
Temperature Rating | 105 °C | For Use With | Rigid/IMC Conduit |
Includes | Nitrile Sealing Ring | Standards | UL File Number E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210898643 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1100 - UNIT = 1100 |