Abbotsford
tabl250grl

ABB 2-1/2 inch T&B Grounding and Bonding Locknut with Lay-in Lug and Screw

Price $64.3708 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L250GRL

Description

BOND STAR® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.


In response to the increased use of microprocessors, controllers, instrumentation and data communications in demanding industrial environments.

Thomas & Betts introduced the BOND STAR grounding locknut for use in data and control applications sensitive to floating voltage differences.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Thread Size 2-1/2 in
Material Die-Cast Copper Free Aluminum Color Silver
Standards UL E3060, CSA 4484 Application For Data and Control Applications
UPC 786210695471

Packages

1 - UNIT - 1 5 - UNIT = 5 1080 - UNIT = 1080
Customers who bought this item also bought