
ABB 1 inch Iberville Rigid Conduit Locknut (Aluminum)
Description
IBERVILLE® locknut for rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
Trade Size | 1 in | Material | Aluminum |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 622538693082 |
Packages
10 - UNIT - 10 | 100 - UNIT = 100 |