
ABB 3 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw
Description
BOND STAR® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.
Specifications
Brand Name | ABB | Item Name | Lock Nut with Lug |
Type | Grounding | Thread Size | 3 in |
Material | Die-Cast Copper Free Aluminum | Color | Silver |
Standards | UL E3060, CSA 4484 | Application | For Data and Control Applications |
UPC | 786210695488 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |