Abbotsford
pasps5366x

PASS & SEYMOUR PS5366-X 20Amp 125V 2-Pole/3-Wire NEMA 5-20P Extra-Hard Use (EHU) Specification Grade Straight Blade Plug, Black/White

Price $36.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5366X
Documents Documents

Description

FEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screws are standard on all Specification Grade plugs and connectors. • All 3-wire terminals located on the same plane, allows for quick wire termination from any angle. • Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity. • Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Straight Blade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
Conductor Size 4 AWG Color/Finish Black and White
Terminal Connection Screw NEMA Rating 5-20P
Material Nylon Grounding Yes
Dimensions 2.8 in Standards UL 498
Application Extra Hard Use UPC 785007237009

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought