Abbotsford
ibv8110

ABB 1-1/4 inch x 3/4 inch Iberville Offset Nipple (Zinc Alloy)

Price $16.2771 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI8110

Description

Zinc alloy offset nipple for use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Offset Nipple Type Rigid Conduit
Trade Size 1-1/4 in Connection NPT
Material Zinc Alloy Finish Silver
Standards UL File Number E23018 UPC 622538699534

Packages

5 - UNIT = (5) 50 - UNIT = 50 2400 - UNIT - 2400
Customers who bought this item also bought