
CAP PRODUCTS 2 inch x 4 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 2 in |
Connection | Threaded | Length | 4 in |
Diameter | 6.093 in ID x 6-5/8 in OD | Wall Thickness | 0.266 in |
Material | Aluminum | Finish | Hot-Dipped Galvanized |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905540466 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |