Abbotsford
glvnip3x5

CAP PRODUCTS 3 inch x 5 inch Galvanized Nipple

Price $30.5075 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735257

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Electrical Metallic Tubing Trade Size 3 in
Connection Threaded Length 5 in
Diameter 0.622 in ID x 0.706 in OD Wall Thickness 0.042 in
Material Steel Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior
Standards CSA C22.2 No. 83.1, ANSI C80.1 UPC 623905001165

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought