
ABB 4 inch- 3-1/2 inch Female Reducer, Malleable Iron
Description
Female reducer made of malleable iron. 4-5/8 inch cross flat, 1-3/16 inch thread length, 1/2 inch head thickness.
Specifications
Brand Name | ABB | Item Name | Reducer Bushing |
Connection Size | 4 x 3-1/2 in | Connection Type | Female Threaded |
Material | Malleable Iron | Type | Female Reducer |
Dimensions | 4-5/8 in | Standards | UL E23018, CSA Certified |
Application | To Connect Two Different Sizes of Rigid/IMC Conduit | UPC | 786210012582 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) |