Abbotsford
pasl1830c

PASS & SEYMOUR L1830C 30Amp 120/280V 4-Pole/4-Wire 2.20 inch Diameter Turnlok NEMA L1830 Connector, Black Back/White Front Body

Price $246.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1830C

Description

Turnlok Connector, 4wire 30amp 120/280volt. FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. - Raised ribs provide non-slip gripping profile for turning to lock and unlock. - Double dovetail design provides superior protection against cord pull-out forces. - Impact and corrosion-resistant durable nylon 6 shell material. - Rounded back contour reduces snags and hang-ups on the job site. - Scallop shell design provides non-slip gripping surface for insertion and withdrawal. - Visible stamped NEMA configuration and device rating. - New-design external cord grips provide visible assurance of safe and proper cord retention. - Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Connector Type 4-Pole
Voltage Rating 120/208 V Amperage Rating 30 A
Conductor Size 18 - 10 AWG Number of Conductors 3
Phase 3 Material Thermoplastic
Color Black/White Length 3.4 in
Diameter 2.20 in NEMA Rating L18-30R
Standards UL 498 Application Commercial
UPC 785007183016

Packages

1 - UNIT - 1 10 - UNIT - 10