
HUBBELL 1/2 inch Killark O Series Duraloy5 Series Neoprene Gasket
Description
KILLARK® O SERIES/DURALOY® 5 gasket suitable for wet locations when used with gasketed covers.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Gasket | Type | Neoprene gasket |
Trade Size | 1/2 in | Material | Neoprene |
Color | Black | Dimensions | 3.9375 in L x 1.3125 in W x 0.125 in H |
For Use With | O Series Fittings | Standards | UL Listed, CSA Certified |
Application | Sealing for Installation of Duct Box | UPC | 783936490359 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |