Abbotsford
scekts15

IPEX 3/4 inch Kwikon Snap-In Connector, Gray

Price $2.3607 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089147
Documents Documents

Description

Kwikon offers the industry’s most complete line of ENT fittings for all ENT sizes and transition needs–bridge gaps from ENT to EMT or to metallic slab boxes or to Rigid PVC. Made rugged and concrete-tight, our fittings require no solvent welding or tape, and can be joined to any CSA certified ENT. Kwikon® fittings are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Adapter Type Concrete Tight
Material PVC Size 3/4" IN
Connection 3/4 in Snap-In Standards UL 1653, CSA C22.2 No. 227.1
Application For Outlet Box to ENT Fitting UPC 622454891470

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought