
IPEX 3/4 inch x 240 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe
Description
Noncorroding and nonconducting Cor-Line Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line® |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 3/4 in | Length | 240 ft |
Material | PVC | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120082 |
Packages
240 - UNIT - (240) | 2880 - UNIT - 2880 |