
IPEX 2 inch Kwikon Angled Stubby, Black
Description
The KWIKON Angled Stubby eliminates the need for drilling holes in the plywood forms to create stub downs. With our unique angled design, the ENT raceway maintains a low profile in the concrete pour allowing all sizes of Cor-line ENT to be used in most slabs. The 45° angled design allows Kwikon ENT to maintain a low profile in concrete slab and creates a smooth bending radius for easy pull-through of circuit wiring.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Angled Form Stubby | Connection Size | 2 in |
Connection Type | NAIL Or SCREW | Angle | 45° |
Material | Polyethylene | Type | ANGLED FORM STUBBY |
Color | Black | Dimensions | 7.6 in L x 4 in W |
Mounting | Nail/Screw | Standards | C22.2 No. 227.1, NEMA TC-13 |
Application | For Residential, Commercial, Institutional, Hospitals, Nursing Homes, Stadiums and Arenas | UPC | 622454830998 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |