
IPEX 1 inch Kwikon ENT Angled Form Stubby
Description
Ease and convenience were a priority in the design of Kwikon ENT form stubbies. Contractors use our stubbies to create conduit stub-downs in concrete without needing to drill holes in the plywood form. Available in the original stubby design and the angled version, Kwikon form stubbies also protect the ENT from potential damage during the removal of wood forms. The angled stubby gives you the advantage of positioning the ENT at a lower profile within the slab.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Angled Form Stubby | Connection Size | 1 in |
Connection Type | Plug-in | Angle | 45° |
Material | Polyethylene | Type | ANGLED FORM STUBBY |
Color | Black | Mounting | Nail/Screw |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454019560 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 |