
IPEX 2 inch Kwikon Coupling
Description
Coupling, KWIKON®, PVC, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Coupling | Connection Size | 2 in |
Connection Type | Push Fit | Material | PVC |
Color | Gray | Type | Straight |
Standards | CSA C22.2 No. 227.1, UL 1653 | Application | ENT to ENT Coupling |
UPC | 622454243521 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |