Abbotsford
scekk9010

IPEX 1/2 inch Kwikon Scepter 90 Degree Down Fitting

Price $9.3057 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089055
Documents Documents

Description

Kwikon (KK90) Stub down fitting (Kwikon x Kwikon), 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Cor-Line®, Kwikon
Item Name Stub Down Connector Type 90°
Trade Size 1/2 in Connection Nail or Screw
Diameter 1/2 in Material PVC
Color/Finish Gray, Untreated Series/Model KK90
Standards CSA C22.2 No. 227.1, UL 1653 UPC 622454334502

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40
Customers who bought this item also bought