
IPEX 1 inch Kwikon ENT Form Stubby
Description
Stubby, ENT form, KWIKON®, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Stubby Adapter | Type | ENT FORM STUBBY |
Material | Polyethylene | Size | 1" IN |
Connection | 1 in Plug-in | Finish | Black |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454893320 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 150 - UNIT - 150 |