
IPEX 3/4 inch Kwikon ENT Multi-Link Form Stubby
Description
Kwikon ENT Multi-Link™ Form stubby, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line®, Kwikon |
Item Name | Multi Link Stubby | Connection Size | 3/4 in |
Connection Type | NAIL Or SCREW | Material | Polyethylene |
Type | MULTI-LINK STUBBY | Color | Black |
Finish | Untreated | Mounting | Nail, Screw |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454315525 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 75 - UNIT - 75 |