IPEX 8 inch x 3/4 inch Ipex Kwikon Shallow Slab Box with Molded Connectors
Description
Shallow slab box with molded connectors. Threaded brass inserts. Approval for support of ceiling fans up to 35 lbs and luminaires up to 50 lbs. Overall height of box (2-7/8) allows for use in thinner slabs. Clear Vue vacuum formed removable covers.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Shallow Slab Box | Type | Lower Profile, 8-Inlet, 1-Outlet, Rectangular, Single |
Length | 2-7/8 in | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Concrete, Screw | Cable Entry | 3/4 in Hub |
Standards | CSA C22.2 No. 18.2, UL 514C | Application | For Light Fixture and Ceiling Fan Support |
UPC | 622454229402 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |