Abbotsford
tab3212

ABB 1 inch T&B Knockout Bushing (Thermoplastic)

Price $1.9832 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3212

Description

One-piece knockout bushing quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes. Provides smooth, rounded insulation surface for easy wire pulling. Easily installed by hand, they are available to fit 1 /2 in. through 2 in. knockouts. UL Listed 105 °C. High impact thermoplastic.

Specifications

Brand Name ABB Item Name Knockout Bushing
Connection Size 1-3/8 in Material Thermoplastic
Color Black Type Knockout Bushings & Plugs
Standards UL File Number E3803, CSA Certified Application To Bush Knockout Openings in Metal Boxes or Enclosures
UPC 786210032122

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 4200 - UNIT = 42000
Customers who bought this item also bought