![liqnmc34100ft](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307132278.jpg?preset=medium)
SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 100 ft Non-Metallic Conduit, Grey
Description
Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Screw Connector |
Type | Home Improvement & Commercial Supplies - Electrical Cable & Wire | Trade Size | 3/4 in |
Length | 100.0 ft | Diameter | 1.05 in |
Material | PVC | Temperature Rating | 90.0 degrees C |
For Use With | Protective Plastic Hose | Packaging Quantity | 100 ft |
Packages
100 - UNIT - (100) |