
ABB 1 inch T&B Bullet Straight Non-Metallic Liquidtight Fitting
Description
Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.
Specifications
Brand Name | ABB | Item Name | Bullet Connector |
Type | Straight | Trade Size | 1 in |
Length | 48.84 mm | Connection | NPT |
Thread Length | 18.44 mm | Material | Thermoplastic |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. | UPC | 786210450674 |
Packages
5 - UNIT - (5) | 50 - UNIT = 50 | 1350 - UNIT - 1350 |