
ABB 1/2 inch Carflex Non-Metallic Liquidtight 90 degree Fitting
Description
1/2 inch 90 degree liquidtight non-metallic fitting.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Connector | Type | Liquidtight Fittings |
Trade Size | 1/2 in | Connection | Plug-in |
Material | PVC | Color/Finish | Untreated |
Includes | Locknut | Standards | cULus Listed |
Application | For use with Carflex Conduit and Carflex X-Flex Conduit | UPC | 034481087892 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 50 - UNIT = (50) | 1600 - UNIT = 1600 |